SLD 1900 MM 35X47
Description
SLD 1900 MM 35X47 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-35X47
BDI # 599441
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
35
Length - Millimeter:
50
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.969
SLD 1500 MM 20X47
Description
SLD 1500 MM 20X47 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-20X47
BDI # 598969
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Length - Millimeter:
20
Other Features:
8 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.787
SLD 1350 IN 3/4
Description
SLD 1350 IN 3/4 SHAFT LOCKING DEVICE
Part # SLD-1350-IN-3/4
BDI # 599302
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19.05
Length - Millimeter:
28
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.102
SLD 1850 IN 3/4
Description
SLD 1850 IN 3/4 SHAFT LOCKING DEVICE
Part # SLD-1850-IN-3/4
BDI # 599092
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19.05
Length - Millimeter:
28
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.102
SLD 1350 IN 7/8
Description
SLD 1350 IN 7/8 SHAFT LOCKING DEVICE
Part # SLD-1350-IN-7/8
BDI # 599303
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
22.225
Length - Millimeter:
28
Other Features:
6 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.102