Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
16L075 X 1IN
Description
16L075 X 1IN TIMING BELT PULLEY ; 0.375" PITCH 16 TEETH 1.88" OD
Part # 16L075 X 1IN
BDI # 24531959
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
16L100 5/8 KWY 2 SS
Description
16L100 5/8 KWY 2 SS TIMING PULLEY ; 1/2" BORE DIA 1" BELT WD 16 TEETH
Part # 16L100 5/8
BDI # 21569490
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
16L075 X 15MM 5MMX2.3MM KW 2S
Description
16L075 X15MM 5MMX2.3MM KW 2S TIMING BELT
Part # 16L075 X 15MM 5MMX2.3MM KW 2S
BDI # 24967524
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
16L100 0273862M MTO
Description
16L100 0273862M MTO TIMING PULLEY ; QTE#0334937
Part # 16L100 0273862M MTO
BDI # 25176915
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4