D16CTB57
        
            Description
            
            D16CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
    
Part # D16CTB57
BDI # 607501
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                16B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                18.153
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18.725
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                570679
                        
        
                            Pitch Diameter - Millimeter:
                            
                                461.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHS 16B-1A57
        
            Description
            
            PHS 16B-1A57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 16B-1A57
BDI # 1286276
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                16B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                18.153
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18.725
                        
        
                            Pitch Diameter - Millimeter:
                            
                                461.08
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 16B-2CH57
        
            Description
            
            PHS 16B-2CH57 SPROCKET ; NON-RETURNABLE
    
Part # PHS 16B-2CH57
BDI # 1286512
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                16B-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                18.153
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18.725
                        
        
                            Pitch Diameter - Millimeter:
                            
                                461.08
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
80BS57 2 7/16
        
            Description
            
            80BS57 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
    
Part # 80BS57 2 7/16
BDI # 625092
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Pitch Diameter - Inch:
                            
                                18.153
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18.725
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Global Part Number GPN:
                            
                                35718
                        
        
                            Pitch Diameter - Millimeter:
                            
                                461.08
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                80
                        
        
                            Chain Pitch - Millimeter:
                            
                                25.4
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                18.153
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                18.725
                        
        
                            Pitch Diameter - Millimeter:
                            
                                461.08
                        
        
                            Mounting Method:
                            
                                Rough Bore