30XL037

COMPARE

30XL037

Description
30XL037 TIMING PULLEY ; 101756380

TIMKEN

Part # 30XL037

BDI # 24302326

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 54.305
Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Face Width - Millimeter: 10.922

Face Width - Inch: 0.43
Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 48.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 42X48

COMPARE

SLD 350 MM 42X48

Description
SLD 350 MM 42X48 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-42X48

BDI # 599452

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.89

Outside Diameter - Millimeter: 48
Bore - Millimeter: 42
Length - Millimeter: 8
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.315

Price Inventory : Available to order
Loading Price
QTY
SLD 350 S MM 42X48

COMPARE

SLD 350 S MM 42X48

Description
SLD 350 S MM 42X48 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350 S-MM-42X48

BDI # 599503

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350S
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.89

Outside Diameter - Millimeter: 48
Bore - Millimeter: 42
Length - Millimeter: 8
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.315

Price Inventory : Available to order
Loading Price
QTY