W1928M22-E
        
            Description
            
            W1928M22-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756216
    
Part # W1928M22-E
BDI # 24304112
Features
        
                            Pitch Diameter - Inch:
                            
                                19.249
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.176
                        
        
                            Face Width - Millimeter:
                            
                                31
                        
        
                            Face Width - Inch:
                            
                                1.22
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                488.92
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                22
                        
        
W1928M12-SF
        
            Description
            
            W1928M12-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756215
    
Part # W1928M12-SF
BDI # 24304110
Features
        
                            Pitch Diameter - Inch:
                            
                                19.249
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.176
                        
        
                            Face Width - Millimeter:
                            
                                21
                        
        
                            Face Width - Inch:
                            
                                0.827
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                488.92
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                12
                        
        
W1928M60-F
        
            Description
            
            W1928M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756218
    
Part # W1928M60-F
BDI # 24304116
Features
        
                            Pitch Diameter - Inch:
                            
                                19.249
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.176
                        
        
                            Face Width - Millimeter:
                            
                                70
                        
        
                            Face Width - Inch:
                            
                                2.756
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                488.92
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                60
                        
        
W1928M35-E
        
            Description
            
            W1928M35-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756217
    
Part # W1928M35-E
BDI # 24304114
Features
        
                            Pitch Diameter - Inch:
                            
                                19.249
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.176
                        
        
                            Face Width - Millimeter:
                            
                                43.942
                        
        
                            Face Width - Inch:
                            
                                1.73
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                488.92
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                35
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter