PHP 192-8M-30TB
Description
PHP 192-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 192-8M-30TB
BDI # 1289624
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
30
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577514
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578012
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577768
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
PHP 192-8M-85RSB
Description
PHP 192-8M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 192-8M-85RSB
BDI # 1290045
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85