W11214M65-J
        
            Description
            
            W11214M65-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W11214M65-J
BDI # 612853
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.535
                        
        
                            Face Width - Millimeter:
                            
                                77.013
                        
        
                            Face Width - Inch:
                            
                                3.032
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                577859
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W11214M90-J
        
            Description
            
            W11214M90-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W11214M90-J
BDI # 612854
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.535
                        
        
                            Face Width - Millimeter:
                            
                                103
                        
        
                            Face Width - Inch:
                            
                                4.055
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                577860
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W11214M120-M
        
            Description
            
            W11214M120-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W11214M120-M
BDI # 612850
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.535
                        
        
                            Face Width - Millimeter:
                            
                                133
                        
        
                            Face Width - Inch:
                            
                                5.236
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                578014
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W11214M20-E
        
            Description
            
            W11214M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W11214M20-E
BDI # 612851
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.535
                        
        
                            Face Width - Millimeter:
                            
                                31
                        
        
                            Face Width - Inch:
                            
                                1.22
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                577857
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W11214M42-F
        
            Description
            
            W11214M42-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W11214M42-F
BDI # 612852
Features
        
                            Pitch Diameter - Inch:
                            
                                19.65
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.535
                        
        
                            Face Width - Millimeter:
                            
                                53
                        
        
                            Face Width - Inch:
                            
                                2.087
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                577858
                        
        
                            Pitch Diameter - Millimeter:
                            
                                499.11
                        
        
                            Mounting Method:
                            
                                Bushed