PB14MX32S125
        
            Description
            
            PB14MX32S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 125MM WIDE MPB
    
Part # PB14MX32S125
BDI # 21978300
Features
        
                            Pitch Diameter - Inch:
                            
                                0.221
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.11
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.217
                        
        
                            Face Width - Millimeter:
                            
                                5.29
                        
        
                            Face Width - Inch:
                            
                                0.208
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                5.614
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
PB14MX32S90
        
            Description
            
            PB14MX32S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 90MM WIDE MPB
    
Part # PB14MX32S90
BDI # 21978304
Features
        
                            Pitch Diameter - Inch:
                            
                                0.221
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.11
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.217
                        
        
                            Face Width - Millimeter:
                            
                                3.88
                        
        
                            Face Width - Inch:
                            
                                0.153
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                5.614
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                90
                        
        
F14MX32S20-SK
        
            Description
            
            F14MX32S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 20MMW BORE SK BUSHING
    
Part # F14MX32S20-SK
BDI # 21976130
Features
        
                            Pitch Diameter - Inch:
                            
                                0.221
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.114
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.217
                        
        
                            Face Width - Millimeter:
                            
                                1.04
                        
        
                            Face Width - Inch:
                            
                                0.041
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                5.614
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
F14MX32S37-SK
        
            Description
            
            F14MX32S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 37MMW BORE SK BUSHING
    
Part # F14MX32S37-SK
BDI # 21976132
Features
        
                            Pitch Diameter - Inch:
                            
                                0.221
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.114
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.217
                        
        
                            Face Width - Millimeter:
                            
                                1.74
                        
        
                            Face Width - Inch:
                            
                                0.069
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                5.614
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX32S68-2517
        
            Description
            
            14MX32S68-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.6" PD 68MMW BORED 2517 BUSH
    
Part # 14MX32S68-2517
BDI # 21977320
Features
        
                            Pitch Diameter - Inch:
                            
                                0.221
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.11
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.217
                        
        
                            Face Width - Millimeter:
                            
                                3.01
                        
        
                            Face Width - Inch:
                            
                                0.119
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                5.614
                        
        
                            Mounting Method:
                            
                                Bushed