8MX60S12-2012
        
            Description
            
            8MX60S12-2012 SYNCHRONOUS BELT PULLEY ; MPC-TB
    
Part # 8MX60S12-2012
BDI # 21580051
Features
        
                            Pitch Diameter - Inch:
                            
                                0.237
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.41
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.234
                        
        
                            Face Width - Millimeter:
                            
                                0.57
                        
        
                            Face Width - Inch:
                            
                                0.022
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.015
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX60S36-2517
        
            Description
            
            8MX60S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 36MMW BORE 2517 BUSH
    
Part # 8MX60S36-2517
BDI # 21981429
Features
        
                            Pitch Diameter - Inch:
                            
                                0.237
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.42
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.234
                        
        
                            Face Width - Millimeter:
                            
                                1.58
                        
        
                            Face Width - Inch:
                            
                                0.062
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.015
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX60S62-3020
        
            Description
            
            8MX60S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 62MMW BORE 3020 BUSH
    
Part # 8MX60S62-3020
BDI # 21981431
Features
        
                            Pitch Diameter - Inch:
                            
                                0.237
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.42
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.234
                        
        
                            Face Width - Millimeter:
                            
                                2.63
                        
        
                            Face Width - Inch:
                            
                                0.104
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.015
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX60S21-2012
        
            Description
            
            8MX60S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 60T 6.01" PD 21MMW BORE 2012 BUSH
    
Part # 8MX60S21-2012
BDI # 21981427
Features
        
                            Pitch Diameter - Inch:
                            
                                0.237
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                6.41
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.234
                        
        
                            Face Width - Millimeter:
                            
                                0.97
                        
        
                            Face Width - Inch:
                            
                                0.038
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                6.015
                        
        
                            Mounting Method:
                            
                                Bushed