1310 1 1/4
Description
1310 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 2" OD 1" LTB
Part # 1310 1 1/4
BDI # 615421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
463877
Bushing Series:
1310
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
6202320
Description
6202320 KEYLESS BUSHING ; 2" OD TRANTORQUE GT STEEL
Part # 6202320
BDI # 17282686
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
31.75
Length - Millimeter:
57.15
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 2 Inch Wrench Size
Length - Inch:
2.25
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
AK20-5/8
Description
AK20-5/8 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE
Part # 2105000275
BDI # 654549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
15.875
Other Features:
Light Duty | Solid Style | Type 1
Global Part Number GPN:
582862
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1