32XLB037
Description
32XLB037 TIMING PULLEY ; 3/8" WD 1/5"CH PIT XL STYLE
Part # 1054964
BDI # 324812
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2A
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
0
Face Width - Inch:
0
Belt Pitch:
1/5 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Bushed
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35