Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                32B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                19.133
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.228
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                569960
                        
        
                            Pitch Diameter - Millimeter:
                            
                                485.99
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
32BTB30
        
            Description
            
            32BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
    
Part # 32BTB30
BDI # 618524
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                32B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                19.133
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.228
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                569407
                        
        
                            Pitch Diameter - Millimeter:
                            
                                485.99
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Pitch Diameter - Inch:
                            
                                19.134
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.228
                        
        
                            Other Features:
                            
                                1-1/2 Inch Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                486.004
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
160J30H
        
            Description
            
            160J30H ROLLER CHAIN SPROCKET ; 2" P 30T J BUSHED W/HARDENED TOOTH
    
Part # 160J30
BDI # 919879
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Pitch Diameter - Inch:
                            
                                19.134
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.228
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                486.004
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                32B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                19.133
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                20.228
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                570339
                        
        
                            Pitch Diameter - Millimeter:
                            
                                485.99
                        
        
                            Mounting Method:
                            
                                Rough Bore