PHP 21-8M-30RSB
Description
PHP 21-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 21-8M-30RSB
BDI # 1289941
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.47
Mounting Method:
Rough Bore
PHP 21-8M-30TB
Description
PHP 21-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 21-8M-30TB
BDI # 1289591
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
53.47
Mounting Method:
Bushed
PHP 21-8M-20RSB
Description
PHP 21-8M-20RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 21-8M-20RSB
BDI # 1289905
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.47
Mounting Method:
Rough Bore
PHS 04B-1B26
Description
PHS 04B-1B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1B26
BDI # 1284417
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.051
Pitch Diameter - Millimeter:
49.77
Mounting Method:
Rough Bore