PHS 04B-1B26

COMPARE

PHS 04B-1B26

Description
PHS 04B-1B26 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 04B-1B26

BDI # 1284417

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.959

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.051
Pitch Diameter - Millimeter: 49.77
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 21-8M-30TB

COMPARE

PHP 21-8M-30TB

Description
PHP 21-8M-30TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-8M-30TB

BDI # 1289591

Features

Pitch Diameter - Inch: 2.105
Flange Outside Diameter - Millimeter: 65
Inch - Metric: Metric
Outside Diameter - Inch: 2.051
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 53.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 21-8M-20RSB

COMPARE

PHP 21-8M-20RSB

Description
PHP 21-8M-20RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-8M-20RSB

BDI # 1289905

Features

Pitch Diameter - Inch: 2.105
Flange Outside Diameter - Millimeter: 62
Inch - Metric: Metric
Outside Diameter - Inch: 2.051
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 53.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 21-8M-30RSB

COMPARE

PHP 21-8M-30RSB

Description
PHP 21-8M-30RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 21-8M-30RSB

BDI # 1289941

Features

Pitch Diameter - Inch: 2.105
Flange Outside Diameter - Millimeter: 62
Inch - Metric: Metric
Outside Diameter - Inch: 2.051
Face Width - Millimeter: 38

Face Width - Inch: 1.496
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 53.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY