Page 1 of 3

Next

Compare
P34-5M-09AL

COMPARE

P34-5M-09AL

Description
P34-5M-09AL SYNCHRONOUS PULLEY ; 34GROVES 5MM P 09MM W

GATES

Part # 78821031

BDI # 1125644

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 10.566

Face Width - Inch: 0.416
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-5M-15AL

COMPARE

P34-5M-15AL

Description
P34-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821033

BDI # 1125645

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-5MGT-25-MPB

COMPARE

P34-5MGT-25-MPB

Description
P34-5MGT-25-MPB SYNCHRONOUS PULLEY ; 34GROVES 5MM P 25MM W

GATES

Part # 77095034

BDI # 1125647

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-5M-15 X 1/2 MPB HT

COMPARE

P34-5M-15 X 1/2 MPB HT

Description
P34-5M-15 X 1/2 MPB HT SYNCH SPROCKET ; 5MM P 15MM WD 34T

DODGE

Part # 112466

BDI # 255110

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-5M-25 X 1/2 MPB

COMPARE

P34-5M-25 X 1/2 MPB

Description
P34-5M-25 X 1/2 MPB SYNC PULLEY

TB WOODS

Part # P345M25

BDI # 995773

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 58.166
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 54.102
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY