Page 1 of 2

Next

Compare
B-LOC B800 40MM

COMPARE

B-LOC B800 40MM

Description
B-LOC B800 40MM KEYLESS BUSHING

FENNER DRIVES

Part # B801040

BDI # 17283037

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.087

Outside Diameter - Millimeter: 53
Bore - Millimeter: 40
Length - Millimeter: 54
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 2.126

Price Inventory : Available to order
Loading Price
QTY
PHF FX20-40X53

COMPARE

PHF FX20-40X53

Description
PHF FX20-40X53 KEYLESS BUSHING ; NON-RETURNABLE

SKF

Part # PHF FX20-40X53

BDI # 1290495

Features

Component: Keyless Screw Locking Assembly
Series: FX20
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.087

Outside Diameter - Millimeter: 53
Bore - Millimeter: 40
Length - Millimeter: 52
Other Features: 8 Clamp Screws
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY
KMTA 7

COMPARE

KMTA 7

Description
KMTA 7 BRG LOCKNUT ; 53MM OD 20MM NOMINAL THK

SKF

Part # KMTA 7

BDI # 1421659

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.087
Outside Diameter - Millimeter: 53
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 MM 40X53

COMPARE

SLD 1900 MM 40X53

Description
SLD 1900 MM 40X53 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-40X53

BDI # 599443

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.087

Outside Diameter - Millimeter: 53
Bore - Millimeter: 40
Length - Millimeter: 50
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY
PL040X053 TF

COMPARE

PL040X053 TF

Description
PL040X053 TF KEYLESS LOCKING DEVICE ; 40 MM ID X 53 MM OD

TSUBAKI

Part # PL040X053 TF

BDI # 21463123

Features

Component: Keyless Screw Locking Assembly
Series: TF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.087

Outside Diameter - Millimeter: 53
Bore - Millimeter: 40
Length - Millimeter: 2.283
Other Features: Power-Lock
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY