Page 1 of 3

Next

Compare
D200B25 X 3-15/16 1X1/2IN KW MTO

COMPARE

D200B25 X 3-15/16 1X1/2IN KW MTO

Description
D200B25 X 3-15/16 1X1/2IN KW CHN SPRCKET ; 200CHAIN 25T

MARTIN SPROCKET & GR

Part # D200B25 X 3-15/16 1X1/2IN KW MTO

BDI # 25199648

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.947

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.29
Pitch Diameter - Millimeter: 506.654
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200B25

COMPARE

D200B25

Description
D200B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D200B25

BDI # 607575

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Pitch Diameter - Inch: 19.947
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 21.29
Other Features: Duplex Type
Global Part Number GPN: 30556
Pitch Diameter - Millimeter: 506.654
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS200-1A25T

COMPARE

RS200-1A25T

Description
RS200-1A25T SPROCKET ; STOCK BORE

TSUBAKI

Part # RS200-1A25T

BDI # 17158822

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.947

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.29
Pitch Diameter - Millimeter: 506.654
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200U25

COMPARE

200U25

Description
200U25 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 200U25

BDI # 617310

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 19.947
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 21.29
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571549
Pitch Diameter - Millimeter: 506.654
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D200B25 3-15/16 KW SS

COMPARE

D200B25 3-15/16 KW SS

Description
D200B25 3-15/16 KW SS SPROCKET ; 3-15/16 BORE 25 TEETH STEEL

MARTIN SPROCKET & GR

Part # D200B25 3-15/16 KW SS

BDI # 21536682

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 19.947
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 21.29
Other Features: With Set Screw
Pitch Diameter - Millimeter: 506.654
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY