Page 1 of 3

Next

Compare
SLD 1500 MM 30X55

COMPARE

SLD 1500 MM 30X55

Description
SLD 1500 MM 30X55 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-30X55

BDI # 598974

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 20
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 MM 42X55

COMPARE

SLD 1900 MM 42X55

Description
SLD 1900 MM 42X55 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-42X55

BDI # 599444

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 42
Length - Millimeter: 57
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 2.244

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 IN 1-5/8

COMPARE

SLD 1900 IN 1-5/8

Description
SLD 1900 IN 1-5/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-IN-1-5/8

BDI # 599255

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 41.275
Length - Millimeter: 57
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 2.244

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 1-3/16

COMPARE

SLD 2600 IN 1-3/16

Description
SLD 2600 IN 1-3/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-1-3/16

BDI # 598896

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30.175
Length - Millimeter: 45
Other Features: 8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 MM 28X55

COMPARE

SLD 1500 MM 28X55

Description
SLD 1500 MM 28X55 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-28X55

BDI # 598973

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 28
Length - Millimeter: 20
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY