Page 1 of 10

Next

Compare
P36-5MGT-15-MPB

COMPARE

P36-5MGT-15-MPB

Description
P36-5MGT-15-MPB SYNCHRONOUS PULLEY ; 36GROVES 5MM P 15MM W

GATES

Part # 77093036

BDI # 1409357

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15 X 1/2 MPB

COMPARE

P36-5M-15 X 1/2 MPB

Description
P36-5M-15 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P365M15

BDI # 991592

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5MGT-15

COMPARE

P36-5MGT-15

Description
P36-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091036

BDI # 1125668

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 57.302
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-5M-25 X 1/2 MPB

COMPARE

P36-5M-25 X 1/2 MPB

Description
P36-5M-25 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P365M25

BDI # 986748

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5M-25 X 1/2 MPB HT

COMPARE

P36-5M-25 X 1/2 MPB HT

Description
P36-5M-25 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114654

BDI # 255602

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY