Features
        
                            Pitch Diameter - Inch:
                            
                                22.457
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.394
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
                        
        
                            Pitch Diameter - Millimeter:
                            
                                570.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                22.457
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.394
                        
        
                            Face Width - Millimeter:
                            
                                73.914
                        
        
                            Face Width - Inch:
                            
                                2.91
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                570.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        
F8M-224S-21
        
            Description
            
            F8M-224S-21 SYNCHRONOUS PULLEY ; 8MM P 224GROVES
    
Part # 77279524
BDI # 1124183
Features
        
                            Pitch Diameter - Inch:
                            
                                22.457
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.394
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                570.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                22.457
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.394
                        
        
                            Face Width - Millimeter:
                            
                                47.244
                        
        
                            Face Width - Inch:
                            
                                1.86
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                570.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                36
                        
        
8MX-224S-12
        
            Description
            
            8MX-224S-12 SYNCHRONOUS PULLEY ; 8MM P 224GROVES
    
Part # 77181224
BDI # 1117351
Features
        
                            Pitch Diameter - Inch:
                            
                                22.457
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.394
                        
        
                            Face Width - Millimeter:
                            
                                21.59
                        
        
                            Face Width - Inch:
                            
                                0.85
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
                        
        
                            Pitch Diameter - Millimeter:
                            
                                570.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                12