Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Inside Diameter - Millimeter:
35
SLD 350 MM 50X57
Description
SLD 350 MM 50X57 SHAFT LOCKING DEVICE
Part # SLD-350-MM-50X57
BDI # 599455
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
50
Length - Millimeter:
10
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.394