Features
Pitch Diameter - Inch:
2.306
Inch - Metric:
Metric
Outside Diameter - Inch:
2.252
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576965
Pitch Diameter - Millimeter:
58.572
Mounting Method:
Rough Bore