PHP 36XL037RSB
Description
PHP 36XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36XL037RSB
BDI # 1288922
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
58.21
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525