Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.895
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.61
Global Part Number GPN:
31399
Pitch Diameter - Millimeter:
556.133
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.61
Other Features:
Simplex Type
Global Part Number GPN:
570603
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Rough Bore
PHS 20B-1A55
Description
PHS 20B-1A55 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1A55
BDI # 1286645
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Rough Bore
PHS 20B-1C55
Description
PHS 20B-1C55 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1C55
BDI # 1286728
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Rough Bore
PHS 20B-1TB55
Description
PHS 20B-1TB55 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TB55
BDI # 1286793
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.61
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
556.15
Mounting Method:
Bushed