W248M22-JA
        
            Description
            
            W248M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W248M22-JA
BDI # 612955
Features
        
                            Pitch Diameter - Inch:
                            
                                2.406
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                69.85
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.354
                        
        
                            Face Width - Millimeter:
                            
                                24.638
                        
        
                            Face Width - Inch:
                            
                                0.97
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
                        
        
                            Global Part Number GPN:
                            
                                577882
                        
        
                            Pitch Diameter - Millimeter:
                            
                                61.12
                        
        
W248M12-JA
        
            Description
            
            W248M12-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W248M12-JA
BDI # 612954
Features
        
                            Pitch Diameter - Inch:
                            
                                2.406
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                69.85
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.354
                        
        
                            Face Width - Millimeter:
                            
                                14.656
                        
        
                            Face Width - Inch:
                            
                                0.577
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
                        
        
                            Global Part Number GPN:
                            
                                577881
                        
        
                            Pitch Diameter - Millimeter:
                            
                                61.12
                        
        
W248M35-MPB
        
            Description
            
            W248M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W248M35-MPB
BDI # 612956
Features
        
                            Pitch Diameter - Inch:
                            
                                2.406
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                69.85
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.354
                        
        
                            Face Width - Millimeter:
                            
                                36.271
                        
        
                            Face Width - Inch:
                            
                                1.428
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                HTD Belt Style | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577883
                        
        
                            Pitch Diameter - Millimeter:
                            
                                61.12
                        
        
W248M60-MPB
        
            Description
            
            W248M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
    
Part # W248M60-MPB
BDI # 612957
Features
        
                            Pitch Diameter - Inch:
                            
                                2.406
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                69.85
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.354
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                HTD Belt Style | Solid Style
                        
        
                            Global Part Number GPN:
                            
                                577884
                        
        
                            Pitch Diameter - Millimeter:
                            
                                61.12
                        
        
W248M22-JA
        
            Description
            
            W248M22-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101756027
    
Part # W248M22-JA
BDI # 24304138
Features
        
                            Pitch Diameter - Inch:
                            
                                2.406
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                69.85
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.354
                        
        
                            Face Width - Millimeter:
                            
                                24.638
                        
        
                            Face Width - Inch:
                            
                                0.97
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                61.12
                        
        
                            Mounting Method:
                            
                                Bushed