Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
35
Length - Millimeter:
28
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.102
SLD 1500 IN 1-1/4
Description
SLD 1500 IN 1-1/4 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-1-1/4
BDI # 599015
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
31.75
Length - Millimeter:
20
Other Features:
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.787
SLD 2600 MM 35X60
Description
SLD 2600 MM 35X60 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-35X60
BDI # 598864
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
35
Length - Millimeter:
45
Other Features:
8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
1.772
SLD 2600 IN 1-3/8
Description
SLD 2600 IN 1-3/8 SHAFT LOCKING DEVICE
Part # SLD-2600-IN-1-3/8
BDI # 598898
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
34.925
Length - Millimeter:
45
Other Features:
8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
1.772
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
30
Length - Millimeter:
21
Other Features:
6 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch:
0.827