P40-5MGT-09AL
Description
P40-5MGT-09AL SYNCHRONOUS PULLEY ; 62.5MM OD 64MM PITCH DIA 1.188" BORE
Part # P40-5MGT-09AL
BDI # 23125546
Features
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P40-5MGT-15AL
Description
P40-5MGT-15AL SYNCHRONOUS PULLEY ; 62.5MM OD 64MM PITCH DIA 1.188" BORE
Part # P40-5MGT-15AL
BDI # 23125594
Features
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15