35B19
        
            Description
            
            35B19 ROLLER CHAIN SPROCKET ; 3/8" P 19T 1/2" MIN PLAIN BORE
    
Part # 35B19
BDI # 618921
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                2.279
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.472
                        
        
                            Global Part Number GPN:
                            
                                36111
                        
        
                            Pitch Diameter - Millimeter:
                            
                                57.887
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
H35A19
        
            Description
            
            H35A19 SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T A-PLATE W/HT
    
Part # 35A19
BDI # 913739
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                2.279
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.472
                        
        
                            Pitch Diameter - Millimeter:
                            
                                57.887
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
35B19-5/8
        
            Description
            
            35B19-5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
    
Part # 14938
BDI # 163248
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                2.279
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.472
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Pitch Diameter - Millimeter:
                            
                                57.887
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
PHS 06B-1BH19
        
            Description
            
            PHS 06B-1BH19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1BH19
BDI # 1284628
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                2.278
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.472
                        
        
                            Other Features:
                            
                                10MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                57.87
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1DSA19
        
            Description
            
            PHS 06B-1DSA19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1DSA19
BDI # 1284712
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                2.278
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.472
                        
        
                            Other Features:
                            
                                12MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                57.87
                        
        
                            Mounting Method:
                            
                                Rough Bore