21L100 5/8 3/16KW SS
Description
21L100 5/8 3/16KW SS TIMING BELT PULLEY ; 21 TEETH 1" BLT WD 1-1/4" FACE WD
Part # 21L100 5/8 3/16KW SS
BDI # 21552483
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
21L050 1/2 SPECIAL
Description
21L050 1/2 SPECIAL SYNCHRONOUS PULLEY ; 1/2IN BORE 21 TEETH CAST IRON
Part # 21L050 1/2 SPECIAL
BDI # 21445111
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
21L100 X 3/4 KW SS
Description
21L100 X 3/4 KW SS TIMING PULLEY
Part # 21L100 X 3/4 KW SS
BDI # 23296987
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
21L050SS
Description
21L050SS PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 21L050SS
BDI # 21445112
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
21L050 24MM
Description
21L050 24MM SYNCHRONOUS PULLEY ; 24MM BORE 21 TEETH CAST IRON
Part # 21L050 24MM
BDI # 21445110
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7