H40B14F X 5/8
Description
H40B14F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS14HT 5/8
BDI # 916330
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
38639
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
H40BTL14
Description
H40BTL14 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2"P 14T TAPERLOCK W/HT
Part # 40BTB14H
BDI # 919572
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4
40BS14 1
Description
40BS14 1 ROLLER CHAIN SPROCKET ; 1/2" P 14T 1" BORE
Part # 40BS14 1
BDI # 619535
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
33046
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
40BS14 3/4
Description
40BS14 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 14T 3/4" BORE
Part # 40BS14 3/4
BDI # 619538
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
32589
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore