RRS090/095 SPACER ASSEMBLY 100MM
Description
RRS090/095 SPACER ASSEMBLY 100MM
Part # RRS090/095-SPCR ASSY-BSE=100MM
BDI # 595966
Features
Component:
Spacer Assembly
Width - Millimeter:
100
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
194In-Lbs
Width - Inch:
3.937
RRS090/095 SPACER ASSEMBLY 7IN
Description
RRS090/095 SPACER ASSEMBLY 7IN
Part # RRS090/095-SPCR ASSY-BSE=7"
BDI # 593831
Features
Component:
Spacer Assembly
Width - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
194In-Lbs
Width - Inch:
7
6SCH 1 1/4X1/8 KW
Description
6SCH 1 1/4X1/8 KW SPACER HUB ; COUPLING
Part # 6SCH-SPCR HUB-1"-1/4X1/8KW
BDI # 594473
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6SCH 1-1/8 1/4X1/8 KW
Description
6SCH 1-1/8 1/4X1/8 KW SPACER HUB ; COUPLING
Part # 6SCH-SPCR HUB-1-1/8-1/4X1/8KW
BDI # 594474
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6SCH 3/4 3/16 KW
Description
6SCH 3/4 3/16 KW SPACER HUB ; COUPLING
Part # 6SCH-SPCR HUB-3/4-3/16X3/32KW
BDI # 594471
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs