5R HSB PM .8750 WRAPFLEX 0789332
Description
5R HSB PM .8750 WRAPFLEX 0789332 ; NON-RETURNABLE 3/16"X3/32" KW CPLG HUB
Part # 5R HSB PM .8750 WRAPFLEX 0789332
BDI # 18483430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5RT HUB RSB SS WRAPFLEX 3301249
Description
5RT HUB RSB SS WRAPFLEX 3301249 ; POR MTO COUPLING HUB
Part # 5RT HUB RSB SS WRAPFLEX 3301249
BDI # 18483438
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5R HSB PM 1.500 WRAPFLEX 3702010
Description
5R HSB PM 1.500 WRAPFLEX 3702010 ; NON-RETURNABLE
Part # 5R HSB PM 1.500 WRAPFLEX 3702010
BDI # 24110985
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5R HSB PM 1.4375 WRAPFLEX 3702009
Description
5R HSB PM 1.4375 WRAPFLEX 3702009 ; NON-RETURNABLE
Part # 5R HSB PM 1.4375 WRAPFLEX 3702009
BDI # 24110983
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
1020T31/35 TL 1108 FALK 0292999
Description
1020T31/35 TL 1108 FALK 0292999 ; NON-RETURNABLE SHAFT HUB
Part # 1020T31/35 TL 1108 FALK 0292999
BDI # 24117215
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs