40XL037 X 3/8 2SS
Description
40XL037 X 3/8 2SS TIMING BELT PULLEY ; 0.2" PITCH 40 TOOTH 0.375" BELT WD
Part # 40XL037 X 3/8 2SS
BDI # 22595770
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL