PHP 40XL037RSB
Description
PHP 40XL037RSB PULLEY ; NON-RETURNABLE
Part # PHP 40XL037RSB
BDI # 1288924
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.527
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525