Page 1 of 4

Next

Compare
TN09-2

COMPARE

TN09-2

Description
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK

TIMKEN

Part # TN09

BDI # 1374313

Features

Thread Size: 1.767-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287
Other Features: Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : In stock
Loading Price
QTY
RRS099 1 1/4X1/8 KW

COMPARE

RRS099 1 1/4X1/8 KW

Description
RRS099 1 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # RRS099-HUB-1"-1/4X1/8KW

BDI # 594779

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
RRS099 7/16 NKW

COMPARE

RRS099 7/16 NKW

Description
RRS099 7/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # RRS099-HUB-7/16-NKW

BDI # 595858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
RRS099 5/8 3/16X3/32 KW

COMPARE

RRS099 5/8 3/16X3/32 KW

Description
RRS099 5/8 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # RRS099-HUB-5/8-3/16X3/32KW

BDI # 594776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
RRS100 3/4 3/16X3/32 KW

COMPARE

RRS100 3/4 3/16X3/32 KW

Description
RRS100 3/4 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # RRS100-HUB-3/4-3/16X3/32KW

BDI # 594762

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY