Page 1 of 20

Next

Compare
P26-8MGT-30

COMPARE

P26-8MGT-30

Description
P26-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083026

BDI # 1125577

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P26-8M-30 X 1/2 MPB

COMPARE

P26-8M-30 X 1/2 MPB

Description
P26-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P268M30MPB

BDI # 983347

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P26-8M-30-1108 HT250

COMPARE

P26-8M-30-1108 HT250

Description
P26-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112869

BDI # 255165

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W26-8M-12-JA

COMPARE

W26-8M-12-JA

Description
W26-8M-12-JA SYNCHRONOUS PULLEY

TB WOODS

Part # W268M12

BDI # 997778

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W26-8M-22-JA

COMPARE

W26-8M-22-JA

Description
W26-8M-22-JA SYNCHRONOUS PULLEY

TB WOODS

Part # W268M22

BDI # 987073

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY