Page 1 of 4

Next

Compare
KM 9

COMPARE

KM 9

Description
KM 9 BEARING LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM9

BDI # 1362335

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.394
Nominal Thickness - Millimeter: 10

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 MM 50X65

COMPARE

SLD 1900 MM 50X65

Description
SLD 1900 MM 50X65 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-50X65

BDI # 599448

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 50
Length - Millimeter: 70
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY
SLD 1750 MM 40X65

COMPARE

SLD 1750 MM 40X65

Description
SLD 1750 MM 40X65 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1750-MM-40X65

BDI # 599144

Features

Component: Keyless Screw Locking Assembly
Series: SLD1750
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 40
Length - Millimeter: 28
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1750 IN 1-1/2

COMPARE

SLD 1750 IN 1-1/2

Description
SLD 1750 IN 1-1/2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1750-IN-1-1/2

BDI # 599177

Features

Component: Keyless Screw Locking Assembly
Series: SLD1750
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 38.1
Length - Millimeter: 28
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1450 MM 40X65

COMPARE

SLD 1450 MM 40X65

Description
SLD 1450 MM 40X65 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1450-MM-40X65

BDI # 599354

Features

Component: Keyless Screw Locking Assembly
Series: SLD1450
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 40
Length - Millimeter: 28
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY