Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
50
Length - Millimeter:
70
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
2.756
B-LOC B106 1-1/2IN
Description
B-LOC B106 1-1/2IN KEYLESS BUSHING ; 2.559" OD
Part # B602108
BDI # 17282977
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38.1
Length - Millimeter:
28.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.122
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Nominal Thickness - Inch:
0.394
Nominal Thickness - Millimeter:
10
Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
49.225
Length - Millimeter:
70
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
2.756
PHE L100-15MM
Description
PHE L100-15MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L100-15MM
BDI # 1281626
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65
Coupling Type:
Jaw Coupling