Page 1 of 16

Next

Compare
CJ 28/38B PM 32MM KW

COMPARE

CJ 28/38B PM 32MM KW

Description
CJ 28/38B PM 32MM KW COUPLING HUB ; 28A, 28/38B CURVE JAW

TIMKEN LOVEJOY

Part # CJ28/38B-HUB-PM-32MMH7-10X3.3MMKW

BDI # 596775

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.024
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 28/38B PM 25MM KW

COMPARE

CJ 28/38B PM 25MM KW

Description
CJ 28/38B PM 25MM KW JAW COUPLING HUB ; 25MM BORE 65.024MM HUB DIA

TIMKEN LOVEJOY

Part # CJ28/38B-HUB-PM-25MMH7-8X3.3MMKW

BDI # 596474

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.024
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH100 HUB 1-1/8 1/4X1/8 KW

COMPARE

LH100 HUB 1-1/8 1/4X1/8 KW

Description
LH100 HUB 1-1/8 1/4X1/8 KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH100-HUB-1-1/8-1/4X1/8KW

BDI # 23204714

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 48
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 28/38B PM 28MM KW

COMPARE

CJ 28/38B PM 28MM KW

Description
CJ 28/38B PM 28MM KW COUPLING HUB ; 28A, 28/38B CURVE JAW

TIMKEN LOVEJOY

Part # CJ28/38B-HUB-PM-28MMH7-8X3.3MMKW

BDI # 596466

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.024
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 28/38B PM 1 1/4 KW

COMPARE

CJ 28/38B PM 1 1/4 KW

Description
CJ 28/38B PM 1 1/4 KW COUPLING HUB ; 28A, 28/38B CURVE JAW

TIMKEN LOVEJOY

Part # CJ28/38B-HUB-PM-1"-1/4X1/8KW

BDI # 596514

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.024
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY