Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.101
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.35
Pitch Diameter - Millimeter:
637.565
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.35
Pitch Diameter - Millimeter:
637.565
Mounting Method:
Rough Bore
PHS 180-1C35
Description
PHS 180-1C35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 180-1C35
BDI # 1291949
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.35
Pitch Diameter - Millimeter:
637.565
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
25.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.35
Global Part Number GPN:
30257
Pitch Diameter - Millimeter:
637.565
Mounting Method:
Rough Bore
180A35
Description
180A35 ROLLER CHAIN SPROCKET ; 2-1/4" P 35T 1-1/2" MIN PLAIN A PLATE
Part # 180A35
BDI # 616313
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
25.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.35
Global Part Number GPN:
31528
Pitch Diameter - Millimeter:
637.565
Mounting Method:
Rough Bore