PHP 72-3M-09RSB
Description
PHP 72-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-3M-09RSB
BDI # 1289825
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PHP 72-3M-15RSB
Description
PHP 72-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-3M-15RSB
BDI # 1289845
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15