14MX154S37-3525
        
            Description
            
            14MX154S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756673
    
Part # 14MX154S37-3525
BDI # 24301830
Features
        
                            Pitch Diameter - Inch:
                            
                                27.019
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                26.909
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                686.283
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                27.019
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                26.909
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                686.283
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                27.019
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                26.909
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                686.283
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20