PHP 36-T5-44RSB
        
            Description
            
            PHP 36-T5-44RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 36-T5-44RSB
BDI # 1292361
Features
        
                            Pitch Diameter - Inch:
                            
                                2.764
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.73
                        
        
                            Face Width - Millimeter:
                            
                                30
                        
        
                            Face Width - Inch:
                            
                                1.181
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                70.2
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                25