PHS 05B-1A26
Description
PHS 05B-1A26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A26
BDI # 1284439
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
PHS 05B-1B26
Description
PHS 05B-1B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B26
BDI # 1284504
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore