Features
        
                            Pitch Diameter - Inch:
                            
                                2.782
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.752
                        
        
                            Face Width - Millimeter:
                            
                                10.338
                        
        
                            Face Width - Inch:
                            
                                0.407
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                70.663
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                6
                        
        
                            Belt Style:
                            
                                3MR-6 Powergrip GT2
                        
        
3MR-74S-09
        
            Description
            
            3MR-74S-09 SYNCHRONOUS PULLEY ; 3MR P 74GROVES 9MM W
    
Part # 78436022
BDI # 1105587
Features
        
                            Pitch Diameter - Inch:
                            
                                2.782
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.752
                        
        
                            Face Width - Millimeter:
                            
                                12.7
                        
        
                            Face Width - Inch:
                            
                                0.5
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6
                        
        
                            Pitch Diameter - Millimeter:
                            
                                70.663
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                9
                        
        
3MR-74S-15
        
            Description
            
            3MR-74S-15 SYNCHRONOUS PULLEY ; 3MR P 74GROVES 15MM W
    
Part # 78436045
BDI # 1105588
Features
        
                            Pitch Diameter - Inch:
                            
                                2.782
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.752
                        
        
                            Face Width - Millimeter:
                            
                                18.694
                        
        
                            Face Width - Inch:
                            
                                0.736
                        
        
                            Belt Pitch:
                            
                                3 MM
                        
        
                            Other Features:
                            
                                Type 6
                        
        
                            Pitch Diameter - Millimeter:
                            
                                70.663
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                15