2MR-13S-09
        
            Description
            
            2MR-13S-09 SYNCHRONOUS PULLEY ; 2MR P 13GROVES 9MM W
    
Part # 78426027
BDI # 1102590
Features
        
                            Pitch Diameter - Inch:
                            
                                0.326
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                12.827
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.306
                        
        
                            Face Width - Millimeter:
                            
                                10.185
                        
        
                            Face Width - Inch:
                            
                                0.401
                        
        
                            Belt Pitch:
                            
                                2 MM
                        
        
                            Other Features:
                            
                                Type 6FC
                        
        
                            Pitch Diameter - Millimeter:
                            
                                8.28
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
2MR-13S-06
        
            Description
            
            2MR-13S-06 SYNCHRONOUS PULLEY ; 2MR P 13GROVES 6MM W
    
Part # 78426002
BDI # 1102589
Features
        
                            Pitch Diameter - Inch:
                            
                                0.326
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                12.827
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.306
                        
        
                            Face Width - Millimeter:
                            
                                7.163
                        
        
                            Face Width - Inch:
                            
                                0.282
                        
        
                            Belt Pitch:
                            
                                2 MM
                        
        
                            Other Features:
                            
                                Type 6FC
                        
        
                            Pitch Diameter - Millimeter:
                            
                                8.28
                        
        
                            Mounting Method:
                            
                                Rough Bore