Page 1 of 3

Next

Compare
KM 10

COMPARE

KM 10

Description
KM 10 BEARING LOCKNUT ; 70MM OD 11MM NOMINAL THK

SKF

Part # KM 10

BDI # 1422097

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
Loading Price
QTY
KMFE 10

COMPARE

KMFE 10

Description
KMFE 10 BRG LOCKNUT

SKF

Part # KMFE 10

BDI # 1303297

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: M6 Grub Screw

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Available to order
Loading Price
QTY
SHR 45

COMPARE

SHR 45

Description
SHR 45 SH BUSHING

SKF

Part # SHR 45

BDI # 1306749

Features

Component: Keyless Screw Locking Assembly
Series: SHR
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.756

Outside Diameter - Millimeter: 70
Bore - Millimeter: 45
Length - Millimeter: 63
Other Features: 7 Locking Screws | Non Slotted Outer Sleeve
Length - Inch: 2.48

Price Inventory : Available to order
Loading Price
QTY
KM 10

COMPARE

KM 10

Description
KM 10 BEARING LOCKNUT ; 5EA/PAK

TIMKEN

Part # KM10

BDI # 1362308

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY
KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY