Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
LF16 CYLINDRICAL HUB 25MM 8X3.3MM KW
Description
LF16 CYLINDRICAL HUB 25MM 8X3.3MM KW ; POR
Part # 68514446804
BDI # 19073570
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.756
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs
LF16 CYLINDRICAL HUB 30MM 8X3.3MM KW
Description
LF16 CYLINDRICAL HUB 30MM 8X3.3MM KW ; POR
Part # 68514446807
BDI # 19073572
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.756
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs