P45-5MGT-25-MPB
        
            Description
            
            P45-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
    
Part # 77095045
BDI # 1125747
Features
        
                            Pitch Diameter - Inch:
                            
                                2.82
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                78.486
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.775
                        
        
                            Face Width - Millimeter:
                            
                                27.432
                        
        
                            Face Width - Inch:
                            
                                1.08
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type 6F1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                71.628
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P45-5MGT-15-MPB
        
            Description
            
            P45-5MGT-15-MPB SYNCHRONOUS PULLEY ; 45GROVES 5MM P 15MM W
    
Part # 77093045
BDI # 1125746
Features
        
                            Pitch Diameter - Inch:
                            
                                2.82
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                78.486
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.775
                        
        
                            Face Width - Millimeter:
                            
                                17.526
                        
        
                            Face Width - Inch:
                            
                                0.69
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style | Type 6F1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                71.628
                        
        
                            Mounting Method:
                            
                                Rough Bore