Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Simplex Type
Global Part Number GPN:
570516
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
PHS 12B-3TB114
Description
PHS 12B-3TB114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB114
BDI # 1286226
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
D12CTB114
Description
D12CTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB114
BDI # 607385
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570814
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Duplex Type
Global Part Number GPN:
570996
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
12BTB114
Description
12BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB114
BDI # 614824
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569936
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed